Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VHBCH-CR-CF-RG-8815
- Zoro # G323357963
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Polyurethane Foam
Weight Capacity
300 lb
For Workbench Height
37 to 42 in
Standards
BIFMA/SEFA Tested
Seat Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLR-VHBCH-CR-CF-RG-8815
- Zoro #
- G323357963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Workbench Height
- 37 to 42 in
- Seat Height - Maximum
- 35 1/2 in
- Seat Thickness
- 2 1/2 in
- Back Height
- 11 1/2 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 25 3/4 in
- Seat Depth
- 16 in
Details
- Cushion Material
- Polyurethane Foam
- Weight Capacity
- 300 lb
- Standards
- BIFMA/SEFA Tested
- Seat Material
- Polyurethane
- Color
- Burgundy
- Includes Arms
- Armless
- Number of Casters
- 0
- Product Type
- Clean Room Chair
- Item
- Lab Chair
- Assembly
- No
- ESD-Safe
- Not ESD Safe
- Base Material
- Cast Aluminum
- Foot Support
- Yes
- Cleanroom Class
- ISO 4
- Chair Weight
- 35 lb
- Wire Color
- Burgundy
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.