Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T1-A0-CF-RG-GRY
- Zoro # G723355590
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
17 in
Seat Tilt Forward
8 Degrees
Seat Thickness
1 1/2 in
Product Type
Clean Room Chair
Back Tilt Forward
13.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T1-A0-CF-RG-GRY
- Zoro #
- G723355590
- UPC #
- -
- Country of Origin
- United States
- Seat Tilt Forward
- 8 Degrees
- Product Type
- Clean Room Chair
- Back Tilt Forward
- 13.5 Degrees
- Foot Support
- Yes
- Base Material
- Cast Aluminum
- Cleanroom Class
- ISO 5
- ESD-Safe
- Not ESD Safe
- Seat Tilt Backward
- 3 Degrees
- Assembly
- No
- Includes Arms
- Armless
- Back Tilt Backward
- -10.5 Degrees
- Standards
- BIFMA/SEFA Tested
- Chair Weight
- 36 lb
- Item
- Lab Chair
- Number of Casters
- 0
- Color
- Gray
- Seat Material
- Polyurethane
- Weight Capacity
- 300 lb
- Wire Color
- Gray
Dimensions
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 35 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 37 to 42 in
- Back Height
- 12 in
- Seat Height - Minimum
- 24 3/4 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.