Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A1-NF-RG-GRY
- Zoro # G923354775
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Seat Tilt Forward
8 Degrees
Includes Arms
Arms Included
For Workbench Height
32 to 36 in
Seat Height - Minimum
20 1/2 in
Seat Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A1-NF-RG-GRY
- Zoro #
- G923354775
- UPC #
- -
- Country of Origin
- United States
- Seat Tilt Forward
- 8 Degrees
- Item
- Lab Chair
- Includes Arms
- Arms Included
- Assembly
- No
- Weight Capacity
- 300 lb
- Seat Tilt Backward
- 3 Degrees
- Number of Casters
- 0
- Back Tilt Backward
- -10.5 Degrees
- Chair Weight
- 44 lb
- Seat Material
- Polyurethane
- Arm Type
- Adjustable
- Foot Support
- No
- Product Type
- Clean Room Chair
- Back Tilt Forward
- 13.5 Degrees
- Cleanroom Class
- ISO 5
- ESD-Safe
- Not ESD Safe
- Standards
- BIFMA/SEFA Tested
- Arm Adjustment
- 3 1/2 in
- Color
- Gray
- Base Material
- Cast Aluminum
- Wire Color
- Gray
Dimensions
- For Workbench Height
- 32 to 36 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Width
- 18 in
- Seat Height - Maximum
- 28 in
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- Seat Thickness
- 1 1/2 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.