Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VHBCH-MB-CR-CF-CC-8815
- Zoro # G523356346
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Seat Width
18 in
Number of Casters
5
Product Type
Clean Room Chair
Seat Material
Polyurethane
Cleanroom Class
ISO 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-VHBCH-MB-CR-CF-CC-8815
- Zoro #
- G523356346
- UPC #
- -
- Country of Origin
- United States
- Number of Casters
- 5
- Product Type
- Clean Room Chair
- Seat Material
- Polyurethane
- Cleanroom Class
- ISO 4
- ESD-Safe
- Not ESD Safe
- Chair Weight
- 36 lb
- Assembly
- No
- Standards
- BIFMA/SEFA Tested
- Item
- Lab Chair
- Weight Capacity
- 300 lb
- Foot Support
- Yes
- Base Material
- Cast Aluminum
- Includes Arms
- Armless
- Cushion Material
- Polyurethane Foam
- Color
- Burgundy
- Wire Color
- Burgundy
Dimensions
- Seat Width
- 18 in
- For Workbench Height
- 37 to 42 in
- Seat Height - Maximum
- 35 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Minimum
- 25 3/4 in
- Seat Depth
- 16 in
- Back Height
- 18 in
- Seat Thickness
- 2 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.