Lab, ESD & Cleanroom Chairs
- Mfr # CLR-VHBCH-CR-CF-CC-8815
- Zoro # G323354894
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Includes Arms
Armless
Color
Burgundy
Weight Capacity
300 lb
Back Width
16 1/2 in
Standards
BIFMA/SEFA Tested
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-VHBCH-CR-CF-CC-8815
- Zoro #
- G323354894
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- Armless
- Color
- Burgundy
- Weight Capacity
- 300 lb
- Standards
- BIFMA/SEFA Tested
- Foot Support
- Yes
- Cushion Material
- Polyurethane Foam
- Base Material
- Cast Aluminum
- Number of Casters
- 5
- Seat Material
- Polyurethane
- Chair Weight
- 35 lb
- Item
- Lab Chair
- Product Type
- Clean Room Chair
- Cleanroom Class
- ISO 4
- Assembly
- No
- ESD-Safe
- Not ESD Safe
- Wire Color
- Burgundy
Dimensions
- Back Width
- 16 1/2 in
- For Workbench Height
- 37 to 42 in
- Seat Width
- 18 in
- Seat Thickness
- 2 1/2 in
- Seat Height - Minimum
- 25 3/4 in
- Seat Height - Maximum
- 35 1/2 in
- Back Height
- 11 1/2 in
- Seat Depth
- 16 in
Description
Lab Chair, Weight Capacity 300 lb, Color Burgundy, Seat Width 18 in, Seat Depth 16 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.