Carboy, HDPE, 484.8 mm H, White
- Mfr # 152-2111-OEM
- Zoro # G723357990
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Includes
Threaded Cap
Capacity - Metric
10 L
Overall Depth - Metric
470.8 mm
Screw Closure Size
83 mm
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152-2111-OEM
- Zoro #
- G723357990
- UPC #
- -
- Country of Origin
- United States
- Includes
- Threaded Cap
- Capacity - Metric
- 10 L
- Body Color
- White
- Shape
- Rectangular
- Closure Material
- Polypropylene
- Includes Closure
- Yes
- Closure Liner Material
- Unlined
- Body Material
- HDPE
- Handle Style
- Shouldered
- Basic Material
- Plastic
- Clarity
- Translucent
- Item
- Carboy
- Capacity - English
- 2.5 gal
- Standards
- FDA Compliance
- Includes Graduations
- Graduations Included
- Closure Type
- Screw On Cap
- Features
- Large Handles, Rectangular Shape
- Product Type
- Carboy
- Autoclavable
- Yes
- Front Closure
- Screw On Cap
Dimensions
- Overall Depth - Metric
- 470.8 mm
- Screw Closure Size
- 83 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 484.8 mm
- Overall Width - Metric
- 162 mm
- Maximum Screw Closure Size
- 83 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material HDPE, Autoclavable Yes, Body Diameter Not Applicable, Capacity - Metric 10 L, Capacity - English 2.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 162 mm, Closure Liner Material Unlined, Overall Height - Metric 484.8 mm, Screw Closure Size 83 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.