Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A0-NF-RG-BLU
- Zoro # G123353547
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
For Workbench Height
32 to 36 in
Standards
BIFMA/SEFA Tested
Weight Capacity
300 lb
Seat Width
18 in
Back Tilt Backward
-10.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A0-NF-RG-BLU
- Zoro #
- G123353547
- UPC #
- -
- Country of Origin
- United States
- Standards
- BIFMA/SEFA Tested
- Weight Capacity
- 300 lb
- Back Tilt Backward
- -10.5 Degrees
- Number of Casters
- 0
- ESD-Safe
- Not ESD Safe
- Assembly
- No
- Color
- Blue
- Product Type
- Clean Room Chair
- Chair Weight
- 33 lb
- Includes Arms
- Armless
- Cleanroom Class
- ISO 4
- Item
- Lab Chair
- Base Material
- Cast Aluminum
- Foot Support
- No
- Seat Material
- Polyurethane
- Back Tilt Forward
- 13.5 Degrees
- Wire Color
- Blue
Dimensions
- For Workbench Height
- 32 to 36 in
- Seat Width
- 18 in
- Back Height
- 12 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Depth
- 17 in
- Seat Thickness
- 1 1/2 in
- Back Width
- 16 1/2 in
- Seat Height - Maximum
- 28 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards BIFMA/SEFA Tested, ISO 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.