Laboratory Grade PVC Tubing, 1" ID x 1-1/4" OD x 50 Ft. L

  • Mfr # ZUSA-HT-1134

  • Zoro # G4424106


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Max. Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1134
Zoro #
G4424106
UPC #
193005140205
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Tube Length
50 ft
Tube Bend Radius
1 3/16 in
Bend Radius
1 3/16 in
Outside Diameter
1 1/4 in
Overall Length
50 ft
Inside Diameter
1 in

Details

Tube Material
PVC
Max. Pressure
15 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-50 Degrees to 150 Degrees F
Standards
FDA, NSF 51
Color
Clear
Material
PVC
Application
Beverage, Food, Water
Flexibility
Flexible
Durometer
55A
Reinforcement
Not Reinforced
Clarity
Clear
Industry Application
Laboratory
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Jacket Color
No Jacket
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
15 psi
Stripe Color
No Stripe
Hardness
Shore A 60
Fitting Compatibility
Barbed
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
Food Application
Food and Beverage
Minimum Operating Temperature
-50 Degrees F
Tube Form
Coil
For Fluid Type
Beverages, Fuel, Lubricant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.