Lag Screw, 1/4 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 800 PK

  • Mfr # 27AL1/4X2

  • Zoro # G5666525


product price: $236.99
/pk 800, $0.30/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
7/16 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27AL1/4X2
Zoro #
G5666525
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in
Fastener Length
2 in
Drive Size
7/16 in
Hex Size
7/16 in
Thread Size
1/4"-10
Head Width
0.438 in
Head Height
0.172 in
Maximum Head Width
7/16 in
Maximum Head Height
11/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Lag Screw
Standards
ANSI/ASME B18.2.1
Meets/Exceeds
ANSI/ASME B18.2.1
Grade
18-8
Pack Size
Bulk
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Type
Hex Head Lag Screw
Head Style
Hex
Tip Type
Pointed
Material Grade/Class
18-8

Description

Hex Lag Screw, Material Stainless Steel, Finish Plain, Screw Size 1/4 In., Fastener Length 2 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.438 in, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products