Shop ZORO SELECT
See all product information
Create Account
LanternRings, White, 48"L, 11/16"W, PTFE
- Mfr # ZUSA-CP-1068
- Zoro # G523353680
product price:Â
$
1,572.99
/ea
Free Shipping & Returns
Key Features
Standards
Not Rated
Lubrication Method
Dry
Form
Cut-To-Length Roll
Cord Roll Length
48 in
Shaft Speed - Maximum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1068
- Zoro #
- G523353680
- UPC #
- 197666238684
- Country of Origin
- United States
- Standards
- Not Rated
- Lubrication Method
- Dry
- Form
- Cut-To-Length Roll
- Shaft Speed - Maximum
- Not Rated
- Operating Pressure - Maximum
- Not Rated
- Operating Temperature - Maximum
- 500 Degrees F
- Color
- White
- Material
- PTFE
- pH - Minimum
- 0 pH
- Series
- 1004
- pH - Maximum
- 14 pH
- Operating Temperature - Minimum
- Not Rated
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- Cord Roll Length
- 48 in
- Cord Width
- 11/16 in
Description
LanternRings,White,48"L,11/16"W,PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.