Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex Tubing, 5/16" dia. Inside

  • Mfr # ZUSA-HT-3289

  • Zoro # G8346345


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
5/16 in
Outside Dia.
9/16 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3289
Zoro #
G8346345
UPC #
193005972127
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
9/16 in
Wall Thickness
0.13 in
Tube Length
10 ft
Tube Bend Radius
2-1/2"
Bend Radius
2 1/2 in
Outside Diameter
9/16 in
Inside Diameter
5/16 in
Overall Length
10 ft

Details

Tube Material
Latex
Tube Hardness
Shore A: 40
Max. Pressure
40 psi
Tube Color
Amber
Item
Tubing
System of Measurement
Inch
Temp. Range
-50 Degrees to 120 Degrees F
Max. Working Pressure @ 70 F
40 psi
Reinforcement
Not Reinforced
Material
Latex
Color
Amber
Flexibility
Flexible
Application
Beverage, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-50 Degrees F
Fitting Compatibility
Barbed
Hardness
Shore A 40
Clarity
Opaque
Maximum Operating Temperature
120 Degrees F
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Pressure
40 psi @ 70 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Standard
Durometer
40A

Description

Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 5/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 120 Degrees F, Outside Diameter 9/16 in, Overall Length 10 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 0.13 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.