Zoro Homepage

Leveling Bolt Hole Caster, 1-3/4" Wheel dia.

  • Mfr # HRIG-POA 45G

  • Zoro # G1626202


product price: $49.39
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Leveling Caster
Load Rating
395 lb
Wheel Dia.
45 mm
Wheel Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRIG-POA 45G
Zoro #
G1626202
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
45 mm
Wheel Width
18 mm
Mounting Height
2 13/16 in
Mounting Bolt Dia.
M8
Plate Thickness
1/4"
Swivel Radius
54.5 mm
Caster Thread Size
M8
Overall Height
72-80 mm
Plate Size
1-9/16" x 1-9/16"
Maximum Leveling Height
80 mm
Caster Stem Size
M8 x 12
Thread Size
M8
Retracted Height
72 mm

Description

Stem Caster, Swivel Caster with Leveling Pad, 395 lb Load Rating, 300 to 999 lb, 1 13/16 in Wheel Dia., 3/4 in Wheel Width, Nylon Wheel/Tread Material, 2 13/16 in Mounting Height, Plain, M8 x 12 Caster Stem Size, Threaded Bolt Hole, Aluminum Caster Frame Material, Powder Coated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.