Zoro Homepage

Leveling Caster, 1325 lb. Load, Swivel

  • Mfr # HRLHD-SPO 75K

  • Zoro # G9463577


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Leveling Pad
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLHD-SPO 75K
Zoro #
G9463577
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4 1/4 in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
5/16 in
Caster Thread Size
M8
Overall Height
4-1/4in
Maximum Leveling Height
123 mm
Swivel Radius
92.5 mm
Retracted Height
108 mm
Mounting Plate Length
3 3/8 in
Overall Wheel Width
1 1/4 in
Bolt Hole Spacing - Width
2.375 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Length
3.156 in

Description

Swivel, Plate Caster, Load Rating 1320 lb, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Leveling Pad, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.