Zoro Homepage

Limit Rollout, Manual Reset, Opens 220

  • Mfr # 6UEC5

  • Zoro # G3684913


product price: $8.95
/ea

Key Features

Temp. Range (F)
220
Type
Limit, Rollout, Manual Reset
Switch Type
SPST
Depth (In.)
3/4 in
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6UEC5
Zoro #
G3684913
UPC #
190735544631
Country of Origin
China

Dimensions

Depth (In.)
3/4 in
Width (In.)
3/4 in
Height (In.)
1 1/4 in
Face Diameter
1 1/4 in
Overall Depth
3/4 in
Mounting Hole Diameter
1/8 in
Mounting Base Width
3/4 in
Overall Width
3/4 in
Terminal Size
1/4 in
Mounting Base Length
1 1/4 in
Overall Height
1 1/4 in

Details

Item
Temperature Limit Controller
Temp. Range (F)
220
Type
Limit, Rollout, Manual Reset
Switch Type
SPST
Switch Opens @ (F)
220 Degrees F
Voltage Range
120 to 240
Resistive Amps @ 120V
15 A
Resistive Rating 240V
10
Inductive Amps @ 120V
3 A
Circuit #1 Switch Closes @ (F)
Manually
Inductive Amps @ 240V
1.5 A
Switch Action
Open on Rise
Circuit #1 Switch Opens @ (F)
220 Degrees F
Input Voltage
120V AC, 240V AC
Switch Opening Temperature
220 Degrees F
Application
Flame Rollout
Number of Mounting Holes
2
Wire Connections
Spade Terminals
Resistive Amps @ 120V AC
16 A
Mounting
Surface Mount
Product Type
Temperature Limit Controller
Resistive Amps @ 240V AC
16 A
Resistive Amps @ 277V AC
16 A
Standards
cULus Recognized
IP Rating
Not Rated
Weight
0.2 oz
Contact Form
SPST
Reset Type
Manual Reset
Mounting Hole Center to Center Distance
7/8 in

Description

Temperature Limit Controller, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature Not Applicable, Switch Opening Temperature 220 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/4 in, Mounting Base Width 3/4 in, Product Type Temperature Limit Controller, Temperature Differential Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.