Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 11/64", PK2
Mfr # FLJNI087CAD-002P
Zoro # G322964834
product price:Â
$
24.79
/pk of 2, $12.40/ea
Key Features
Finish
Cadmium-Plated
Product Type
Lock Nut
Hex Type
Jam Hex
Lock Type
Flex Top
Hex Height
11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLJNI087CAD-002P
- Zoro #
- G322964834
- UPC #
- -
- Country of Origin
- United States
- Finish
- Cadmium-Plated
- Product Type
- Lock Nut
- Hex Type
- Jam Hex
- Item
- Lock Nut
- Lock Type
- Flex Top
- Material
- Steel
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 7/8 In.-9, Hex Width 1 15/64 in, Hex Height 11/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.