Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/64", PK25
- Mfr # FLJNI025-025P
- Zoro # G322963769
product price:Â
$
17.15
/pk 25, $0.69/ea
Key Features
Material
Steel
Lock Type
Flex Top
Hex Type
Jam Hex
Product Type
Lock Nut
Hex Height
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNI025-025P
- Zoro #
- G322963769
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Hex Height
- 5/64 in
- Hex Width
- 7/16 in
Details
- Item
- Lock Nut
- Material
- Steel
- Lock Type
- Flex Top
- Hex Type
- Jam Hex
- Product Type
- Lock Nut
- Finish
- Plain
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25