Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 1/16", PK25
- Mfr # FLJNI-10-025P
- Zoro # G422964406
product price:Â
$
16.99
/pk of 25, $0.68/ea
Key Features
Hex Width
23/64 in
Hex Height
1/16 in
Finish
Plain
Material Grade/Class
1010-1045
Lock Type
Flex Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLJNI-10-025P
- Zoro #
- G422964406
- UPC #
- -
- Country of Origin
- United States
- Item
- Lock Nut
- Finish
- Plain
- Material Grade/Class
- 1010-1045
- Lock Type
- Flex Top
- Hex Type
- Jam Hex
- System of Measurement
- Inch
- Material
- Steel
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 3/16 In.-24, Hex Width 23/64 in, Hex Height 1/16 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25