Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 9/64", PK25
- Mfr # FLHNFI0257-025P
- Zoro # G322963912
product price:Â
$
19.49
/pk of 25, $0.78/ea
Key Features
Hex Height
9/64 in
Material Grade/Class
1010-1045
Finish
Black Oxide
Hex Type
Standard Hex
Hex Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHNFI0257-025P
- Zoro #
- G322963912
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1010-1045
- Finish
- Black Oxide
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Product Type
- Lock Nut
- System of Measurement
- Inch
- Material
- Steel
- Lock Type
- Flex Top
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Height
- 9/64 in
- Hex Width
- 7/16 in
- Thread Size
- 1/4"-28
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 9/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.