Locknut, Aluminum, NPSL, 2 in
- Mfr # ZUSA-PF-9483
- Zoro # G7687772
product price:Â
$
40.89
/ea
Key Features
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Locknut
Color
Silver
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-9483
- Zoro #
- G7687772
- UPC #
- 193005061814
- Country of Origin
- United States
- Item
- Class 150 Aluminum Pipe Fittings
- Pipe Fitting Material
- Aluminum
- Specific Fitting Shape
- Locknut
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Standards
- MIL-DTL-52618-E
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Gender
- Female
- Class
- Class 150
- Fitting Side A Pipe Threading
- 12
- Fitting Side A Type
- NPSL
- Includes Seal
- No
- Material Grade
- 6061-T6
- Fitting Connection Type
- NPSL
- Connection Type
- Threaded
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Overall Length
- 5/8 in
- Hex Size
- 3 3/8 in
- Thread Size
- 2"-11.5
- Nominal Pipe Size
- 2 in
Description
Locknut, 2 in Nominal Pipe Size, Class Class 150, Not Applicable, Aluminum, 6061-T6, NPSL, 12, 2 In.-11.5, 150 psi Maximum Operating Pressure, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.