Lockout Hasp, Red, Nylon, 3 Max. No. of Padlocks, 1/4 in Max. Shackle Dia., 1 3/4 in Jaw Clearance
Mfr # 45MZ82
Zoro # G1011803
product price:Â $10.19
/eaKey Features
Material
Nylon
Max. Number of Padlocks
3
For Maximum Padlock Shackle Diameter
1/4 in
Overall Length
4 in
Width
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45MZ82
Zoro #
G1011803
UPC #
-
Country of Origin
India
Dimensions
For Maximum Padlock Shackle Diameter
1/4 in
Overall Length
4 in
Width
2
Closed Jaw Hole Size
1 3/4 in
Overall Width
2 in
Details
Item
Lockout Hasp
Material
Nylon
Max. Number of Padlocks
3
Lockout Color
Red
Standards
OSHA 1910.147
Legend
Danger Do Not Operate
Pry-Resistant
No
Coating Material
Not Coated
Nonsparking
Yes
OSHA Compliant
Yes
Lockout Material
Plastic
Maximum Number of Padlocks
3
Hasp Closure Type
Interlocking
Resistance Properties
Non-Conductive
Product Type
Nonconductive Plastic Hasp
Description
Lockout Hasp, Closed Jaw Hole Size 1 3/4 in, For Maximum Padlock Shackle Diameter 1/4 in, Hasp Closure Type Interlocking, Lockout Material Plastic, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 3, Product Type Nonconductive Plastic Hasp, Resistance Properties Non-Conductive, Hasp Style Standard, Legend Danger Do Not Operate, Lockout Color Red, Overall Length 4 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.