Shop All Lockout Padlocks
Zoro Select
Lockout Padlock, KD, White, 1-7/16"H
Mfr # 48JR27
Zoro # G3311546
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 7/16 in
- Key Type Keyed Different
- Number of Pins 5
- Shackle Height 1 in
- Shackle Material Hardened Steel
Product Information
- Brand Zoro Select
- MFR # 48JR27
- Zoro # G3311546
- UPC # 190735094914
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 7/16 in |
Shackle Height | 1 in |
Body Width | 1 5/16 in |
Width Across Shackle | 21/32 in |
Shackle Diameter | 3/16 in |
Details
Description
Lockout Padlock, Body Color White, Body Height 1 7/16 in, Body Material Aluminum, Body Thickness 19/32 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 21/32 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- TOUGH DUCK Small Insulated Safety Bib Overalls (S79811)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL10)
- DIAMOND VISIONS Hudson Bay Traders Goods Thermal Sock Cotton (05-0178)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT41)
- ZORO SELECT Lockout Padlock, KA, Blue, 2"H, PK6 (48JT12)
- ZORO SELECT Lockout Padlock, KA, Blue, 1-7/16"H (48JR22)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JR33)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JR92)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- Zoro Select Lockout Tagout