Padlock, PK3
- Mfr # SDAL-BRN-76ST-KA3
- Zoro # G824970913
product price:Â
$
73.25
/pk of 3, $24.42/ea
Key Features
Shackle Diameter
1/4 in
Resistance Properties
Corrosion Resistant
Number of Keys Included
3
Includes
(3) Keys, (3) Padlocks
Number of Tumbler Pins
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-BRN-76ST-KA3
- Zoro #
- G824970913
- UPC #
- 888434674253
- Country of Origin
- China
- Item
- Padlock
- Resistance Properties
- Corrosion Resistant
- Number of Keys Included
- 3
- Includes
- (3) Keys, (3) Padlocks
- Number of Tumbler Pins
- 6
- Vertical Shackle Clearance
- 3 in
- Shackle Material Coating
- Chrome Plated
- Key Style
- Standard
- Labeling
- No Label or Tag
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Key Type
- Keyed Alike
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Padlock Body Material
- Anodized Aluminum
- Body Color
- Brown
- Shackle Material
- Steel
- Non-Removable Key
- Yes
- Horizontal Shackle Clearance
- 13/16 in
- Body Material Coating
- Anodized
Dimensions
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Height
- 1 13/16 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Brown, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.