Lockout Padlock, Keyed Alike, Aluminum, Orange, 1 1/2 in Shackle Height, 1 5/16 in Body Width, 6 PK

  • Mfr # 48JR78

  • Zoro # G3311038


product price:  $65.89
/pk 6, $10.98/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 5/16 in
Shackle Height
1 1/2 in
Shackle Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48JR78
Zoro #
G3311038
UPC #
190735095423
Country of Origin
China

Dimensions

Body Width
1 5/16 in
Shackle Height
1 1/2 in
Body Height
2 in
Body Thickness
13/16 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA 1910.147
Number of Keys
1
Includes
English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
Number of Pins
6
Locking Mechanism
6-Pin Tumbler
Color
Orange
Language
English, French, Spanish
Labeling
Label Included
Opening Type
Key
Header
None/No Header
Number of Keys Included
1
Number of Tumbler Pins
6

Description

Lockout Padlock, Body Color Orange, Body Height 2 in, Body Material Aluminum, Body Thickness 13/16 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products