Lockout Padlock, Keyed Alike, Aluminum, White, 1 7/16 in Shackle Height, 1 5/16 in Body Width
Mfr # 48JR47
Zoro # G3311345
product price:Â $9.69
/eaKey Features
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 5/16 in
Shackle Height
1 7/16 in
Shackle Material
Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48JR47
Zoro #
G3311345
UPC #
190735095119
Country of Origin
China
Dimensions
Body Width
1 5/16 in
Shackle Height
1 7/16 in
Body Height
2 in
Body Thickness
11/16 in
Width Across Shackle
7/8 in
Shackle Diameter
1/4 in
Details
Item
Lockout Padlock
Body Color
White
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Steel
Shackle Type
Open
Legend
Danger Locked Out
Standards
OSHA 1910.147
Number of Keys
2
Number of Pins
5
Locking Mechanism
5-Pin Tumbler
Color
White
Opening Type
Key
Number of Keys Included
2
Header
None/No Header
Number of Tumbler Pins
5
Description
Lockout Padlock, Body Color White, Body Height 2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 5/16 in, Header None/No Header, Key Type Keyed Alike, Shackle Diameter 1/4 in, Shackle Height 1 7/16 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 7/8 in, Legend Danger Locked Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.