Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Forged Female Tee, 3/4" Pipe Size
Mfr # 706201-12
Zoro # G8656846
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Tee
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 706201-12
- Zoro # G8656846
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 1/4 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side C Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size C | 3/4 in -14 |
Fitting Side D Outside Diameter | 1 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Thread Size B | 3/4 in -14 |
Details
Description
Female Tee, Brass, CA2745, 3/4 in, Female, NPT, 1 3/8 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 3/4 in, Female, NPT, 1 in, 14, 3/4 in -14, 1 in, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Red-Hat Ii 120V-Ac 1/4In Npt Solenoid Valve (HT8320G198)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF02)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- ZORO SELECT Low Lead Brass Face Bushing, 1/2" x 3/8" Pipe Size (706140-0806)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/2" Pipe Size (706116-08)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF6)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/2" Pipe Size (706201-08)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/2" Pipe Size (6RCW5)
- ZORO SELECT Brass Extruded Tee, FNPT, 3/8" Pipe Size 10 PK (6AYU8)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- PARKER Brass Countersink Plug, MNPT, 1/4" Pipe Size (VS219P-4)
- Zoro Select Brass Pipe Fittings