Shop All Brass Pipe Fittings
Zoro Select
Low Lead Brass Male Elbow, 1/4" x 1/8" Pipe Size
Mfr # 706235-0402
Zoro # G3002636
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Specific Fitting Shape Elbow
- Pipe Fitting Material Low Lead Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 706235-0402
- Zoro # G3002636
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Overall Length | 1 1/4 in |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Thread Size A | 1/4 in -18 |
Details
Description
90 Degrees Male Reducing Elbow, Brass, CA2745, 1/4 in, Male, NPT, 1 1/2 in, 18, 1/4 in -18, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSGROHE Raindance Select E150 Hand Shower, CH (26550001)
- ARMACELL 5/8" Idx1/2" Lapseal Armaflex Pipe Insul. 300/Ctn (BST05812)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (77402)
- MOEN Level Nondiverter Spouts (195827)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (6AYY9)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 2" Pipe Size (156-022)
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size (6AYY3)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (22UL50)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (6AYZ7)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/4" Pipe Size (82200N-04)
- Zoro Select Fittings