Shop ZORO SELECT
See all product information
Create Account
Lube, Steel Flat Head Recex Drive, 1000 PK
- Mfr # 03MC410060742003
- Zoro # G2825639
product price:Â
$
9.99
/pk
Key Features
Flat Head
Drive
Recex
Drive Size
1
Material
Steel
Meets/Exceeds
ANSI/ASME B18:16.4
Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03MC410060742003
- Zoro #
- G2825639
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Drive Size
- 1
- Size
- 6 in
- Driver Size
- 1
- Head Dia.
- 0.244 to 0.279 in
- Length
- 1 in
- Head Height
- 0.069 to 0.083 in
- Head Width
- 0.244 to 0.279 in
Details
- Head Type
- Flat
- Drive
- Recex
- Material
- Steel
- Item
- Lube
- Meets/Exceeds
- ANSI/ASME B18:16.4
- Head Angle (Deg.)
- 82
- Drive Type
- Recex
Description
Lube, Material Steel, Head Width 0.244 to 0.279 in, Head Height 0.069 to 0.083 in, Drive Size 1, Head Type Flat, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.