Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Button, Black Oxide Steel, 70 mm Length, 50 PK

  • Mfr # M07150.100.0070
  • Zoro # G0304766

product price: 
$
31.39
/pk of 50, $0.63/ea

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.100.0070
Zoro #
G0304766
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
70 mm
Drive Size
8 mm
Head Height
5.5 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Minimum Thread Length
32 mm
Head Diameter
17.5 mm
Head Dia.
17.5 mm
Length
70 mm
Dia./Thread Size
M10-1.50
Fastener Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ISO 7380
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Pack Size
Small Pack
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Button
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380-1
Basic Material
Steel
Non-Marring Tip
No
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Texture
Smooth
Type
Socket Head Cap Screw
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 32 mm, Fastener Length 70 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products