Zoro Homepage

M10-1.50 x 30 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM10150-30PHS-01

  • Zoro # G5637672


product price: $62.79
/pk 10, $6.28/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Tensile Strength
28,565 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM10150-30PHS-01
Zoro #
G5637672
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
30 mm
Head Dia.
15.7 mm
Head Height
5 mm
Head Width
18.5 mm
Screw Size
M10
Overall Length
35 mm
Maximum Head Width
18.5 mm
Maximum Head Height
5 mm
Recommended Hole Size
10 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
28,565 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
Maximum Temperature
500 Degrees F
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Includes Washer
Washer Not Included
Minimum Temperature
-50 Degrees F
Dimensional Standards
ISO 9001:2008
Thread Style
Fully Threaded
Includes Nut
Nut Not Included
Pack Size
Small
Thread Type
Coarse
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Thread Pitch
1.5 mm
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Slotted, Thread Size M10x1.50, Fastener Length 30 mm, Head Width 18.5 mm, Head Height 5 mm, Drive Size Not Applicable, Tensile Strength 28,565 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 18.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.