M10-1.50 x 35 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # M24540.100.0035

  • Zoro # G3285947


product price:  $19.59
/pk 25, $0.78/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 963A, DIN EN ISO 2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M24540.100.0035
Zoro #
G3285947
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
35 mm
Head Dia.
18 mm
Head Height
5 mm
Head Width
18.3 mm
Screw Size
M10
Maximum Head Height
5 mm
Maximum Head Width
18.3 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 963A, DIN EN ISO 2009
Item
Machine Screw
Head Angle (Deg.)
90
Rockwell Hardness
B71 to B95
Thread Pitch
1.5 mm
Dimensional Standards
DIN 963, DIN EN ISO 2009
Thread Type
Coarse
Pack Size
Small
Thread Fit
6g
Material Grade/Class
Class 4.8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M10x1.50, Fastener Length 35 mm, Head Width 18.3 mm, Head Height 5 mm, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Machine Screw, Maximum Head Width 18.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.