M1.6x0.35 x 6 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-bpm-1.6-6

  • Zoro # G016462127


product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.95

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Maximum Head Height
1.42 mm
Maximum Head Width
3.2 mm
Material Grade/Class
18-8
Overall Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-1.6-6
Zoro #
G016462127
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
6 mm
Maximum Head Height
1.42 mm
Maximum Head Width
3.2 mm
Overall Length
6 mm
Drive Size
#0
Screw Size
M1.6
Thread Size
M1.6x0.35

Details

Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Type
Coarse
Finish
Black Oxide
Tensile Strength
70,000 psi
Drive
Phillips
Item
Machine Screw
Dimensional Standards
DIN 7985
System of Measurement
Metric
Material
Stainless Steel
Head Type
Pan
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M1.6x0.35, Fastener Length 6 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 3.2 mm, Maximum Head Height 1.42 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.