Shop ZORO SELECT

M20-2.50 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 50 mm Length, 5 PK

  • Mfr # M55050.200.0050
  • Zoro # G5490773

product price: 
$
33.19
/pk of 5, $6.64/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Screw Length
50 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
17 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55050.200.0050
Zoro #
G5490773
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Thread Pitch
2.5 mm
Pack Size
Small Pack
Material Grade/Class
316
Fastener Industry Standards
DIN 912
Material Grade
A4
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Sealing Gasket
No
Type
Socket Head Cap Screw
Non-Marring Tip
No
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
M20-2.50
Screw Length
50 mm
Drive Size
17 mm
Head Height
20 mm
Vented Hole Size
Not Vented
Thread Length
50 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
30 mm
Length
50 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Fastener Length
50 mm

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M20x2.50, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.