Shop ZORO SELECT

M24-3.00 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 80 mm Length, 5 PK

  • Mfr # M51050.240.0080
  • Zoro # G0299726

product price: 
$
63.79
/pk of 5, $12.76/ea

Key Features

Socket Head
Hex Drive
Thread Size
M24-3.00
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
19 mm
Tensile Strength
101,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M51050.240.0080
Zoro #
G0299726
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Screw Length
80 mm
Drive Size
19 mm
Thread Length
80 mm
Head Height
24 mm
Min. Thread Length
80 mm
Minimum Thread Length
80 mm
Head Diameter
36 mm
Head Dia.
36 mm
Length
80 mm
Dia./Thread Size
M24-3.00
Fastener Length
80 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
18-8
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Thread Pitch
3 mm
Screw Head Type
Cylindrical
Fastener Finish
Plain
Basic Material
Stainless Steel
Material Grade
A2
Min. Tensile Strength
700 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Non-Marring Tip
No
Sealing Gasket
No
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Type
Socket Head Cap Screw
Shell Material
Stainless Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 19 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M24x3.00, Minimum Thread Length 80 mm, Fastener Length 80 mm, Head Height 24 mm, Head Diameter 36 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products