Zoro Select
M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK
Mfr # M51050.025.0008
Zoro # G5335416
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M2.5-0.45
- Screw Length 8 mm
- Screw Head Type Cylindrical
- Drive Size 2 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 100 PK (1891PK)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0200)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (54328)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 300 PK (A01200.037.0200)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.011.0037)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.019.0050)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07000.043.0150)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK (M07080.100.0030)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.040.0050)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 10 PK (UST190385)
- Zoro Select Socket Head Cap Screws