Zoro Homepage

M3-0.50 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 25 mm Length, 50 PK

  • Mfr # M51030.030.0025

  • Zoro # G1724989


product price: $2.89
/pk 50, $0.06/ea

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2 mm
Standards
ISO 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51030.030.0025
Zoro #
G1724989
UPC #
190735984819
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
25 mm
Drive Size
2 mm
Thread Length
12 mm
Head Height
1.65 mm
Min. Thread Length
12 mm
Head Diameter
5.7 mm
Minimum Thread Length
12 mm
Dia./Thread Size
M3-0.50
Length
25 mm
Head Dia.
5.7 mm

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 12 mm, Fastener Length 25 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.