M3-0.50 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 10 mm Length

  • Mfr # ZFLH601M3X10

  • Zoro # G810396734


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2 mm
Tensile Strength
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFLH601M3X10
Zoro #
G810396734
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
10 mm
Drive Size
2 mm
Head Height
1.7 mm
Fastener Length
10 mm
Head Diameter
6 mm
Maximum Head Height
1.7 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
90,000 psi
System of Measurement
Metric
Thread Direction
Left Hand
Rockwell Hardness
B83
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Resistance Properties
Chemical Resistant, Corrosion Resistant
Countersink Angle
90 Degrees
Minimum Yield Strength
35,000 psi
Thread Pitch
0.5 mm
Thread Fit
6g
Manufacturer Location
Made in US

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Minimum Thread Length Not Applicable, Fastener Length 10 mm, Head Height 1.7 mm, Head Diameter 6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products