M3.5x0.60 x 6 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-MBI-3.5-6
Zoro # G516463389
product price:Â $9.19
/pk 100, $0.09/eaKey Features
Torx Drive
Button Head
Tensile Strength
80,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Overall Length
6 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-MBI-3.5-6
Zoro #
G516463389
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
6 mm
Overall Length
6 mm
Thread Size
M3.5x0.60
Details
Tensile Strength
80,000 psi
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Resistance Properties
Tamper-Resistant
Thread Style
Fully Threaded
Drive
Torx
Thread Type
Coarse
Item
Tamper Resistant Screw
Head Type
Button
Finish
Passivated
System of Measurement
Metric
Dimensional Standards
ASTM F879M, ISO 7380
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M3.5x0.60, Fastener Length 6 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.