M4x0.7 x 16 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpt-4-16

  • Zoro # G216462453


product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.56

Key Features

Truss Head
Phillips Drive
Material
Stainless Steel
Maximum Head Width
9.75 mm
Drive Size
#2
Overall Length
16 mm
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-4-16
Zoro #
G216462453
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
9.75 mm
Drive Size
#2
Overall Length
16 mm
Maximum Head Height
2.59 mm
Screw Size
M4x0.7
Thread Size
M4x0.7
Fastener Length
16 mm

Details

Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
100,000 psi
System of Measurement
Metric
Type
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse
Finish
Passivated
Item
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M4x0.70, Fastener Length 16 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 9.75 mm, Maximum Head Height 2.59 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.