Shop ZORO SELECT
See all product information
Create Account
M5-0.80 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK
- Mfr # M51300.050.0050
- Zoro # G3462107
product price:Â
$
9.19
/pk of 50, $0.18/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M51300.050.0050
- Zoro #
- G3462107
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 150,000 psi
- Standards
- DIN 965H, DIN EN ISO 7046
- Item
- Machine Screw
- Temp. Range (F)
- -58 Degrees to 302 Degrees F
- Thread Pitch
- 0.8 mm
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- DIN 965H, DIN EN ISO 7046
- Thread Style
- Fully Threaded
- Thread Fit
- 6g
- Minimum Temperature
- 58 Degrees F
- Maximum Temperature
- 302 Degrees F
- Pack Size
- Small
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 50 mm
- Drive Size
- #2
- Head Height
- 2.5 mm
- Head Dia.
- 9.2 mm
- Maximum Head Width
- 9.3 mm
- Screw Size
- M5
- Maximum Head Height
- 2.5 mm
- Head Width
- 9.3 mm
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80, Fastener Length 50 mm, Head Width 9.3 mm, Head Height 2.5 mm, Drive Size #2, Tensile Strength 150,000 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 9.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.