Shop ZORO SELECT

M5-0.80 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 40 mm Length, 50 PK

  • Mfr # M51060.050.0040
  • Zoro # G2861209

product price: 
$
6.79
/pk of 50, $0.14/ea

Key Features

Flat Head
Hex Drive
Thread Size
M5-0.80
Screw Length
40 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M51060.050.0040
Zoro #
G2861209
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 7991
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Minimum Temperature
-50 Degrees F
Material Quality Standards
ASTM A307A
Resistance Properties
Corrosion-Resistant
Thread Pitch
0.8 mm
Head Texture
Smooth
Countersink Angle
90 Degrees
Non-Marring Tip
No
Sealing Gasket
No
Dimensional Standards
DIN 7991
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Minimum Yield Strength
81,000 psi
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Includes Washer
No
Seal Material
None
Thread Fit
6G
Fastener Finish
Plain
Fastener Industry Standards
DIN 7991
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Screw Style
Socket Head Cap Screw
Screw Head Type
Flat
Material Grade
A2
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M5-0.80
Screw Length
40 mm
Drive Size
3 mm
Head Height
3.2 mm
Thread Length
30 mm
Vented Hole Size
Not Vented
Min. Thread Length
30 mm
Head Diameter
11.2 mm
Minimum Thread Length
30 mm
Maximum Head Height
3.1 mm
Head Dia.
11.2 mm
Dia./Thread Size
M5-0.80
Length
40 mm
Fastener Length
40 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 30 mm, Fastener Length 40 mm, Head Height 3.2 mm, Head Diameter 11.2 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.