Zoro Select
M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK
Mfr # M07400.050.0040
Zoro # G2861288
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Thread Size M5
- Screw Head Type Flat
- Drive Type Socket
- Drive Size 3 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.386" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0386)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 100 PK (N04104.025.0125)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.060.0020)
- SKF Lock Nut (KM 10)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.025.0150)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.013.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (430184-PG)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100414-100P1)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.030.0025)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (FHSIA0500125USA-050BX)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.019.0062)
- Zoro Select Socket Head Cap Screws