M6-1.0X40 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK1500

  • Mfr # M640D7500D

  • Zoro # G8540115


product price:  $405.99
/pk 1500, $0.27/ea
Free Shipping & Returns

Key Features

Finish
Wax
Drive Type
Unslotted
Head Type
Screw
Thread Style
Fully Threaded
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M640D7500D
Zoro #
G8540115
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
M6-1.0X40

Details

Item
Washer Assortments,M6-1.0X40 DI,PK1500
Finish
Wax
Drive Type
Unslotted
Head Type
Screw
Thread Style
Fully Threaded
System of Measurement
Metric

Description

Washer Assortments,M6-1.0X40 DI,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.