M6x1.0 x 18 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 32-mpf-6-18
Zoro # G216463412
product price: $3.79
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.37
Key Features
Flat Head
Phillips Drive
Material Grade/Class
316
Thread Size
M6x1.0
Screw Size
M6
System of Measurement
Metric
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-6-18
Zoro #
G216463412
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6x1.0
Screw Size
M6
Maximum Head Height
3 mm
Fastener Length
18 mm
Overall Length
18 mm
Drive Size
#3
Maximum Head Width
11 mm
Details
Material Grade/Class
316
Head Type
Flat
Item
Machine Screw
System of Measurement
Metric
Finish
Passivated
Drive
Phillips
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
DIN 965
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M6x1.00, Fastener Length 18 mm, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 11 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.