M8-1.25 Socket Head Cap Screw, Flat, Zinc Plated Steel, 70 mm Length, 100 PK

  • Mfr # M07470.080.0070

  • Zoro # G0303077


product price: $53.39
/pk 100, $0.53/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
5 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07470.080.0070
Zoro #
G0303077
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
70 mm
Drive Size
5 mm
Thread Length
45 mm
Head Height
4.96 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
17.92 mm
Dia./Thread Size
M8-1.25
Head Dia.
17.92 mm
Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Temp. Range
-58 Degrees to 302 Degrees
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Pack Size
Small Pack
Countersink Angle
90 Degrees
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Dimensional Standards
ISO 10642
Minimum Temperature
-58 Degrees F
Fastener Industry Standards
ISO 10642
Screw Head Type
Flat
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
800 N/sq mm

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M8x1.25, Minimum Thread Length 45 mm, Fastener Length 70 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products