M8-1.25 Socket Head Cap Screw, Socket, Zinc Plated Steel, 45 mm Length, 100 PK

  • Mfr # M07090.080.0045

  • Zoro # G0305317


product price: $40.59
/pk 100, $0.41/ea

Key Features

Socket Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Plated
Drive Size
6 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07090.080.0045
Zoro #
G0305317
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
45 mm
Drive Size
6 mm
Head Height
5 mm
Thread Length
30 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
13 mm
Head Dia.
13 mm
Dia./Thread Size
M8-1.25
Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Thread Pitch
1.25 mm
Dimensional Standards
DIN 7984
Material Grade
Class 8.8
Fastener Industry Standards
DIN 7984
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Screw Head Type
Low
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M8-1.25, Minimum Thread Length 30 mm, Fastener Length 45 mm, Head Height 5 mm, Head Diameter 13 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products