M8-1.25 x 50 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # M24670.080.0050

  • Zoro # G9980345


product price:  $11.69
/pk 25, $0.47/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M24670.080.0050
Zoro #
G9980345
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
50 mm
Drive Size
#4
Head Dia.
14.5 mm
Head Height
4.65 mm
Screw Size
M8
Head Width
15.8 mm
Maximum Head Height
4.65 mm
Maximum Head Width
15.8 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 965H, DIN EN ISO 7046
Item
Machine Screw
Rockwell Hardness
B67 to B99
Head Angle (Deg.)
90
Thread Fit
6g
Material Grade/Class
Class 4.8
Thread Pitch
1.25 mm
Pack Size
Small
Thread Type
Coarse
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M8x1.25, Fastener Length 50 mm, Head Width 15.8 mm, Head Height 4.65 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Machine Screw, Maximum Head Width 15.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4.65 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products