Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8-1.25 x 70 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # M51110.080.0070

  • Zoro # G2811545


product price: $5.39
/pk 10, $0.54/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 963, DIN EN ISO 2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51110.080.0070
Zoro #
G2811545
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
70 mm
Head Dia.
14.5 mm
Head Height
4 mm
Maximum Head Width
15.8 mm
Head Width
15.8 mm
Maximum Head Height
4 mm
Screw Size
M8

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 963, DIN EN ISO 2009
Item
Machine Screw
Head Angle (Deg.)
90
Thread Type
Coarse
Thread Fit
6g
Thread Pitch
1.25 mm
Thread Direction
Right Hand
Dimensional Standards
DIN 963, DIN EN ISO 2009
Thread Style
Fully Threaded
Pack Size
Small
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M8x1.25, Fastener Length 70 mm, Head Width 15.8 mm, Head Height 4 mm, Drive Size Not Applicable, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 15.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.