M8x1.25 x 40 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 5 PK
Mfr # 31-MBI-8-40
Zoro # G316463220
product price:Â $2.69
/pk 5, $0.54/ea
Sold in multiples of 4 for $10.76
Key Features
Button Head
Torx Drive
Material Grade/Class
18-8
System of Measurement
Metric
Tensile Strength
80,000 psi
Dimensional Standards
ASTM F879M, ISO 7380
Resistance Properties
Tamper-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-MBI-8-40
Zoro #
G316463220
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
40 mm
Thread Size
M8x1.25
Fastener Length
40 mm
Details
Material Grade/Class
18-8
System of Measurement
Metric
Tensile Strength
80,000 psi
Head Type
Button
Dimensional Standards
ASTM F879M, ISO 7380
Drive
Torx
Resistance Properties
Tamper-Resistant
Finish
Passivated
Item
Tamper Resistant Screw
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M8x1.25, Fastener Length 40 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.