Machine Screw Nut, #4-48, Steel, Zinc Plated, 0.087 to 0.098 in Ht, 10000 PK

  • Mfr # 04FNH

  • Zoro # G8556337


product price:  $114.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Height
0.087 to 0.098 in
Hex Width
1/4 in
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04FNH
Zoro #
G8556337
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-48
Hex Height
0.087 to 0.098 in
Hex Width
1/4 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Metric Fine

Description

4-48X1/4X3/32 Fine Thread Hex Machine Screw Nut Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.