Magazine Counter Rack, 7.5" H, Medium Oak
- Mfr # MT2-MO
- Zoro # G9914625
product price:Â
$
47.59
/ea
Key Features
Color
Medium Oak
Material
Acrylic, Wood
Number of Compartments
2
Overall Height
7 1/2 in
Literature Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT2-MO
- Zoro #
- G9914625
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Magazine Counter Rack
- Color
- Medium Oak
- Material
- Acrylic, Wood
- Number of Compartments
- 2
- Literature Orientation
- Vertical
- Swivel
- No
- Assembly
- Assembled
- Product Type
- Literature Holder
- Includes Table
- No
- Literature Form Factor
- Magazine
- Compartment Type
- Includes Supplemental Riser
- No
- Weight Capacity
- 5 lb
- Mountable
- Yes
- Includes Label Holders
- No
Dimensions
- Overall Height
- 7 1/2 in
- Compartment Width
- 8 1/2 in
- Compartment Depth
- 2 3/8 in
- Compartment Height
- 7 in
- Overall Width
- 18 1/4 in
- Overall Depth
- 4 in
Description
Magazine Counter Rack, Product Type Literature Holder, Number of Compartments 2, Includes Label Holders No, Overall Height 7 1/2 in, Overall Depth 4 in, Overall Width 18 1/4 in, Material Acrylic, Wood, Color Medium Oak, Literature Form Factor Magazine, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 5 lb, Compartment Depth 2 3/8 in, Compartment Height 7 in, Compartment Type Pocket, Compartment Width 8 1/2 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.